DESCRIPTION

Merit Brass Blind 150# Brass Flange

BRLFBLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connections
Blind
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Pressure Class
150#