DESCRIPTION

  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported

Merit Brass 1500 psi 2-Piece Stainless Steel Threaded Ball Valve

MV22008

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Length
2-8/25 in
Material
Brass
Maximum Pressure
1500 psi
Pressure Class
125#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY