DESCRIPTION

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass

Merit Brass 2-1/2 in. MNPT Annealed Brass Nipple

BRNAL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-687
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
3 in
Material
Brass
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS