DESCRIPTION

  • 125#
  • Import
  • Manufacturer may vary by location
  • Material: brass
  • Threaded

2-1/2 x 2-1/2 in. Brass Coupling

IBRLFCL

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Lead Law Compliant
Yes
Length
3 in
Material
Brass
Pressure Class
125#
Size
2-1/2 in x 2-1/2 in

Starting at
$65.34
EACH
  • QUANTITY

DOCUMENTS