DESCRIPTION

Merit Brass 2 in. MNPT Extra Heavy Global Brass Nipple

GBRXNK

Length:

6 in

SPECIFICATIONS

ASTM Specifications
ASTM B-687
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
6 in
Material
Brass
Origin
Global

Starting at
$360.92
EACH
  • QUANTITY