DESCRIPTION

Merit Brass 2 in. MNPT Schedule 40 304L Stainless Steel Weld Nipple Threaded on End

DS44NTOEK

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
6 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY