DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 2 in. MNPT Schedule 40 316L Stainless Steel Nipple

DS46SNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733, ASTM SA-312
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
6 in
Material
Stainless Steel
Material Type
316L
Origin
Domestic
Pressure Class
125#
Schedule Class
40
Size
2 in x 2 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS