DESCRIPTION

Merit Brass 2 in. Schedule 40 304L Stainless Steel Threaded Both Ends Seamless Nipple

DS44SNK

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
2 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
2 in

Starting at
Call for Pricing
  • QUANTITY