This product requires certification to purchase.

2 x 30 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

Merit Brass

2 x 30 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NK30
  • Item #10283184
  • Manufacturer Part #4032-3000
3.2 out of 5 Customer Rating
Brand image
Merit Brass

2 x 30 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NK30
  • Item #10283184
  • Manufacturer Part #4032-3000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resists Corrosive Attack From Hundreds of Industrial and Chemical Solutions or Mixtures
  • Retains Lustrous Appearance Indefinitely
  • Greater Strength at Elevated Temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
30 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS44NK30