• Cart

DESCRIPTION

Merit Brass 20 ft. Brass Pipe

GRBPA20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-43
Lead Law Compliant
Yes
Length
20 ft
Material
Red Brass
Pipe Tubing Size
1-1/2 in