DESCRIPTION

  • Manufacturer may vary by location

3/4 in. Threaded Schedule 40 304L Stainless Steel Weld on End Nipple

DS44NTOEF

Length:

2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40

Starting at
$3.34
EACH
  • QUANTITY