DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 3/4 in. Schedule 80 316L Stainless Steel Nipple

DS86NFU

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
MNPT
Fitting Size 1
3/4 in
Length
6 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
80
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY