DESCRIPTION

  • 125#
  • Import
  • Manufacturer may vary by location
  • Material: brass
  • Threaded

3/4 x 3/4 in. Brass Coupling

IBRLFCF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Pressure Class
125#
Size
3/4 in x 3/4 in

Starting at
$7.44
EACH
  • QUANTITY

DOCUMENTS