DESCRIPTION

  • All stainless steel nipples are dual certified and conform to specification ASTM A733.
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
  • Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
  • Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.

Merit Brass 3/8 in. MNPT Schedule 80 316L Stainless Steel Nipple

DS86NC

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-733
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
80
Size
3/8 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY