DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 3/8 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple

DS84NC

Length:

3 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733, ASTM SA-312
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
3 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
80
Size
3/8 in
Type
Seamless, Straight

Starting at
$9.35
EACH
  • QUANTITY

DOCUMENTS