DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 3 in. Schedule 40 316L Stainless Steel Weld Threaded Both Ends Nipple

DS46NM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
3 in
Length
4 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
40
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.12
EACH
  • QUANTITY

DOCUMENTS