3/4 x 1-93/100 in. FNPT 150# Global 304 Stainless Steel Union

You last purchased this on
 

3/4 x 1-93/100 in. FNPT 150# Global 304 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1-93/100 in. FNPT 150# Global 304 Stainless Steel Union

  • Fast #
  • Part #IS4CSUF
  • Item #3469272
  • Manufacturer Part #K487-12
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
1-93/100 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No