3/4 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 45 Degree Street Elbow

You last purchased this on
 

3/4 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 45 Degree Street Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 45 Degree Street Elbow

  • Fast #
  • Part #IBRLFS4F
  • Item #3816206
  • Manufacturer Part #XNL103A-12
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Street Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 Deg F
Weight:
0.31 lb