DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 4 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

DS44NP

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Material Type
304L
Origin
Domestic
Pressure Class
125#
Schedule Class
40

Starting at
$39.3
EACH
  • QUANTITY

DOCUMENTS