DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 4 in. Schedule 40 316L Stainless Steel Weld Threaded Both Ends Nipple

DS46NP

Length:

6 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
4 in
Length
6 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
40
Size
4 in

Starting at
$70.18
EACH
  • QUANTITY

DOCUMENTS