DESCRIPTION

Merit Brass Brass Bushing

BRLFBK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
1/4 in
Fitting Sizes
2 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass