DESCRIPTION

  • 125#
  • Import
  • Material: brass
  • Threaded

Brass Coupling

IBRLFCM

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Lead Law Compliant
Yes
Length
3-1/2 in
Material
Brass
Pressure Class
125#
Size
3 in x 3 in