DESCRIPTION

Merit Brass Brass Extra Heavy Straight 90 Degree Elbow

IBRLFX2509

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
250#
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday