DESCRIPTION

  • Enables tighter seals and greater ease in installation
  • Higher corrosion resistance than steel

Merit Brass Brass Cored Plug

BRLFCPLUG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
Fitting Size 1
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#
Size
1-1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday