DESCRIPTION

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation

Merit Brass FNPT Brass Tee

BRLF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#