DESCRIPTION

  • Manufacturer may vary by location

Merit Brass MNPT Square Head Countersunk Brass Plug

BRLFCSKP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    BRLFCSKPG 

    $49.58
    $22.56
    Call for Pricing Call us for price $49.58 $22.56
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Head Style
Square Head
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#
Size
1 in
Type
Straight