DESCRIPTION

  • 125#
  • Domestic
  • Material: brass
  • Threaded

Merit Brass MNPT Square Head Brass Solid Plug

BRLFSHSP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Head Style
Square Head
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#