DESCRIPTION

  • 125#
  • Domestic
  • Elbow Type: Street
  • Material: brass
  • Threaded

Merit Brass MNPT x FNPT Brass Street 90 Degree Elbow

BRLFS9

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Origin
Domestic
Pressure Class
125#