DESCRIPTION

  • Domestic
  • Enables tighter seals and greater ease in installation
  • Higher corrosion resistance than steel

Merit Brass FNPT 125# Brass Tee

BRLFT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#
Size
1-1/4 in x 1-1/4 in x 3/4 in
Type
Reducing