DESCRIPTION

  • Manufacturer may vary by location

Merit Brass 2 in. Close MNPT Global Brass Nipple

GBRNCL

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Origin
Global
Pressure Class
125#