DESCRIPTION

  • Domestic
  • Manufacturer may vary by location
  • Material: brass

Merit Brass Close Brass Nipple

GBRNGCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    GBRNGCL 

    $50.19
    $8.39
    Call for Pricing Call us for price $50.19 $8.39
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Origin
Global
Pressure Class
125#
Size
1 in
Type
Straight