DESCRIPTION

  • Domestic
  • Manufacturer may vary by location
  • Material: brass

Merit Brass Close Brass Nipple

GBRNMCL

  • PRICE

    SIZE

     
  • 3 in

    GBRNMCL 

    $538.24
    $89.89
    Call for Pricing Call us for price $538.24 $89.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Lead Law Compliant
Yes
Length
2-5/8 in
Material
Brass
Pressure Class
125#
Size
3 in