Merit Brass 3 in. Close Threaded 304L Stainless Steel Seamless Nipple
DS44SNCL
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASME Specifications
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM Specifications
- ASTM A-312, ASTM A-733
- Clean Bagged
- No
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 3 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 3 in
- Fitting Type
- Seamless, Straight
- Material
- Stainless Steel
- Material Type
- 304L
- Pressure Class
- 125#
- Schedule Class
- 40S