DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass Closed Schedule 40 304L Stainless Steel Weld Nipple Threaded Both Ends

DS44NGCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    DS44NGCL 

    $42.14
    $2.87
    Call for Pricing Call us for price $42.14 $2.87
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
40
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday