DESCRIPTION

  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Manufacturer may vary by location
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L

Merit Brass Closed Schedule 40 304L Stainless Steel Weld Nipple Threaded Both Ends

DS44NJCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
Fitting Size 1
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday