DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass Closed Schedule 40 304L Stainless Steel Weld Nipple Threaded Both Ends

DS44NKCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    DS44NKCL 

    $107.64
    $7.32
    Call for Pricing Call us for price $107.64 $7.32
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
2 in
Length
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
2 in