DESCRIPTION

  • 1 1/8 In. maximum deck thickness
  • No thick deck kit available
  • Prevents contamination of product from small particles of rust and scale
  • Resists corrosion from chemical solutions and mixtures

Merit Brass Closed Schedule 40 316L Stainless Steel Seamless Nipple

DS46SNCCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Fitting Size 1
3/8 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
40
Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday