DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass Closed Schedule 40 316L Stainless Steel Weld Nipple Threaded Both Ends

DS46NKCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    DS46NKCL 

    $147.99
    $10.07
    Call for Pricing Call us for price $147.99 $10.07
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
2 in
Length
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
40
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday