DESCRIPTION

  • Enables tighter seals and greater ease in installation
  • Higher corrosion resistance than steel

Merit Brass FNPT Extra Heavy Brass Union

IBRLFXU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Pressure Class
250#