DESCRIPTION

Merit Brass Extra Heavy Brass Nipple

GBRXNFCL

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
1500 psi
Origin
Global
Size
3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday