DESCRIPTION

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal

FNPT Brass Locknut

IBRLFLN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#
Size
1/2 in
Type
Straight