DESCRIPTION

  • 125#
  • Domestic
  • Material: brass
  • Threaded

Merit Brass FNPT Brass 90 Degree Elbow

BRLF9C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    BRLF9C 

    $32.9
    $14.97
    Call for Pricing Call us for price $32.9 $14.97
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#