• Cart

DESCRIPTION

  • 125#
  • Domestic
  • Manufacturer may vary by location
  • Material Type: Barstock
  • Material: brass

Merit Brass HEX Brass Barstock Reducing Bushing

BRLFBB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733, ASTM B-687
Clean Bagged
No
End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Material
Brass
Pressure Class
125#