DESCRIPTION

  • Domestic
  • Material: brass

Merit Brass MNPT x FNPT Brass Bushing

BRB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
125#
Size
1/2 in x 1/8 in
Type
Reducing