DESCRIPTION

  • 125#
  • Domestic
  • Material: brass
  • Size: 1/2"

Merit Brass MNPT x FNPT Plated Chrome Extension Brass Adapter

BRLFEP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    BRLFEPD 

    $130.16
    $59.23
    Call for Pricing Call us for price $130.16 $59.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#