DESCRIPTION

Merit Brass 1/4 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded on End Nipple

DS44NTOEB

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
1 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
40
Size
1/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY