DESCRIPTION

Merit Brass Schedule 40 316L Stainless Steel Concentric Reducer

CLIS46LWCRG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Concentric
Material
Stainless Steel
Material Type
316L