DESCRIPTION

Merit Brass Schedule 40 316L Stainless Steel Long Radius 45 Degree Elbow

CLIS46LW4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
8 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
1 in
Type
Straight