DESCRIPTION

  • Manufacturer may vary by location

Merit Brass Schedule 40 316L Stainless Steel Weld Threaded on End Nipple

DS46NTOEMU

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
3 in
IsAcceptableImage
Length
6 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
3 in