DESCRIPTION

Merit Brass Schedule 40 Threaded Both End 304L Stainless Steel Weld Nipple

DS44SNGCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733, ASTM SA-312
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
IsAcceptableImage
Material
Stainless Steel
Material Type
304L
Origin
Domestic
Schedule Class
40
Size
1 in x 1 in
Type
Seamless, Straight